Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 300
Mfr # AF544-004
Zoro # G0141696
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 19.09 in
- Extended Length 34.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF544-004
- Zoro # G0141696
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 19.09 in |
Extended Length | 34.84 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 300 lb |
Material | Steel |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Stroke | 15.98 in |
Description
Gas Spring, Standard, Material Steel, Force 300 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 15.98 in, Extended Length 34.84 in, Compressed Length 19.09 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (3 FT W-78-CU)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R510B)
- KWIKSET Deadbolt Deadlatch Pb Cp (83146-001)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (U38801.006.0012)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF544-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF544-003)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60000GD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF543-005)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22027A3)
- GENESIS Gs10-1175Md13-110 Gas Spring (GSS 6475UU)
- Bansbach Easylift Gas Springs & Dampers