Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 30
Mfr # AF040-027
Zoro # G0140253
product price: $22.85
/ea
$22.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 5.2 in
- Extended Length 8.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF040-027
- Zoro # G0140253
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 5.2 in |
Extended Length | 8.35 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 30 lb |
Material | Steel |
Fitting Type | None |
Stroke | 3.15 in |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 30 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.15 in, Extended Length 8.35 in, Compressed Length 5.2 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-14A)
- S & W Round Tube End, 5/8-11 Thread (TE1-1C)
- LAUREY Stainless Steel Oversized Pull, 18"cc/22"OA (89993)
- EMTEK Satin Nickel Pull, 220304US15 (220304US15)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-026)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF040-025)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-106)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-P2-L102-G1)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 (AF242-066)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (55402)
- Bansbach Easylift Gas Springs & Dampers