Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 250
Mfr # AF544-003
Zoro # G0141687
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 19.09 in
- Extended Length 34.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # AF544-003
- Zoro # G0141687
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 19.09 in |
Extended Length | 34.84 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 250 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Stroke | 15.98 in |
Description
Gas Spring, Standard, Material Steel, Force 250 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 15.98 in, Extended Length 34.84 in, Compressed Length 19.09 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3 in. Nylon Top Mount Closet Door Tandem Flat Rollers (Single Pack) (N 6529)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 17mm ID, PK25 (ZUSAS1.5X17)
- ZORO SELECT O-Ring, Dash 217, Buna N, 0.13 In., PK100 (1RHG9)
- SCHLAGE ELECTRONICS Mount Bracket for GL1 Swing Gate (FMK-SW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 (AF544-004)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF544-008)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52403E)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100 (BK2X1-020)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF244-045)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 (AF640-067)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60002D3)
- Bansbach Easylift Gas Springs & Dampers