Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 250
Mfr # AF244-049
Zoro # G0141522
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 17.99 in
- Extended Length 33.94 in
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF244-049
- Zoro # G0141522
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 17.99 in |
Extended Length | 33.94 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 250 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Stroke | 16.14 in |
Description
Gas Spring, Standard, Material Steel, Force 250 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33.94 in, Compressed Length 17.99 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK BRSS 1-9/16"" 1PK (140D)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Bone Quartz-Sample (SC-4154SMP)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Blue (37760-0193)
- EBERHARD MANUFACTURING CO Striker Stud W/Washer (EMC 240-52-U ZN)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF244-045)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52403E)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF244-040)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- BANSBACH EASYLIFT Rotary Damper, Disk, 2.0 Nm (FDN-47A-R203)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-052)
- GENESIS Gs08-1025Pe10-065 Gas Spring (GSS 6318UV)
- Bansbach Easylift Gas Springs & Dampers