Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 250
Mfr # AF242-067
Zoro # G0141127
original price:
$64.29
40% off
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Cylinder Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # AF242-067
- Zoro # G0141127
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.36 in |
Extended Length | 18.23 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 250 lb |
Material | Steel |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Stroke | 7.87 in |
Description
Gas Spring, Standard, Material Steel, Force 250 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.23 in, Compressed Length 10.36 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD46-EL)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (700NA-36)
- BEST Interchangeable Core, Keyway Type TE (1C7TE1626)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX6)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-063)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF242-060)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52400F)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52402)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-033)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- Bansbach Easylift Gas Springs & Dampers