Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 25
Mfr # AF244-040
Zoro # G0141434
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 17.99 in
- Extended Length 33.94 in
- Fitting Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF244-040
- Zoro # G0141434
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 17.99 in |
Extended Length | 33.94 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 25 lb |
Material | Steel |
Fitting Type | None |
Stroke | 16.14 in |
Adjustable Resistance | No |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 25 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33.94 in, Compressed Length 17.99 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7850 AL)
- OEM OEM: REF: 2021 Chevrolet Camaro / 6-Button Smart Key / PN :13522886 / HYQ4ES (RSK-GM886)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 12-ft. (BNS3383-12)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF244-045)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15, (60002FD3)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm (FA-3650A3-C)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60003BD3)
- GENESIS Gs08-0775Md10-020 Gas Spring (GSS 6358UY)
- Bansbach Easylift Gas Springs & Dampers