Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 225
Mfr # AF243-065
Zoro # G0141416
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 15.63 in
- Extended Length 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF243-065
- Zoro # G0141416
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.63 in |
Extended Length | 29.41 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 225 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Stroke | 13.78 in |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 225 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 13.78 in, Extended Length 29.41 in, Compressed Length 15.63 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Entry 2553WTN26D (129648)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200KA)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 626 CEN)
- PEDESTAL PRO Outdoor Housing, 8"H, Stainless Steel (Lando-SS-10x8-E)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-062)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-058)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 58.9mm, Stroke: 8mm (FWM-1008VBD-S)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60004DHD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55401C)
- WHITECAP 20" Gas Spring - 30lb - Black Nitrate (G-3430C)
- Bansbach Easylift Gas Springs & Dampers