Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 225
Mfr # AF242-066
Zoro # G0141111
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Fitting Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # AF242-066
- Zoro # G0141111
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.36 in |
Extended Length | 18.23 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 225 lb |
Material | Steel |
Fitting Type | None |
Locking | No |
Stroke | 7.87 in |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 225 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.23 in, Compressed Length 10.36 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 5 29/32 in H Mill Stainless Steel Lift-Off Hinge (49U524)
- SUGATSUNE Satin Stainless Steel Lid Stay With Lock 7-11/16 in. Long (LSP-195B)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel, LBM (5000-12/24DC-LBM)
- ZORO SELECT O-Ring, Dash 018, Neoprene, 0.07 In., PK100 (1BUP4)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-063)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF242-067)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52402)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- GENESIS 240# Gas Spring W/Ball Stud Installed (GSS 14471)
- Bansbach Easylift Gas Springs & Dampers