Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 200
Mfr # AF543-004
Zoro # G0141601
original price:
$78.00
10% off
new price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 14.96 in
- Extended Length 26.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF543-004
- Zoro # G0141601
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 14.96 in |
Extended Length | 26.77 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 200 lb |
Material | Steel |
Stroke | 12 in |
Adjustable Resistance | No |
Locking | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 200 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 12 in, Extended Length 26.77 in, Compressed Length 14.96 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (U38871.006.0021)
- RONSTAN INTERNATIONAL Eye Becket, 1/4", Mounting Hole, SS (RF1051)
- ILCO Ilco: Key Blanks, VR91A VIRO (DL R191 T R185VS (ILCO-VR91A)
- SALSBURY INDUSTRIES Standard Lock, w/ (15) Keys/(5) Cams (3390-5)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF543-010)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF543-005)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 (AF543-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-068)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF042-061)
- BANSBACH EASYLIFT Shock Absorber, 14300 lb., M42x1.5,213mm L (FHD-A1-2-104)
- Bansbach Easylift Gas Springs & Dampers