Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 200
Mfr # AF542-003
Zoro # G0141531
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 11.03 in
- Extended Length 18.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF542-003
- Zoro # G0141531
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 11.03 in |
Extended Length | 18.9 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 200 lb |
Material | Steel |
Fitting Type | None |
Locking | No |
Stroke | 7.99 in |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 200 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 7.99 in, Extended Length 18.9 in, Compressed Length 11.03 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MRT7)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP867CS26D)
- DORMA Adjustable Size 1-5, Push Side Track, 689 Aluminum (TS93-15-PT-689)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Hayworth Cabinet Bar Pull (885-96MB)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-042)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF244-044)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55402C)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55401A)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52402E)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.14 (HX1P1-002)
- Bansbach Easylift Gas Springs & Dampers