Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 200
Mfr # AF244-047
Zoro # G0141504
original price:
$59.19
15% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 17.99 in
- Extended Length 33.94 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF244-047
- Zoro # G0141504
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 17.99 in |
Extended Length | 33.94 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 200 lb |
Material | Steel |
Locking | No |
Stroke | 16.14 in |
Adjustable Resistance | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 200 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33.94 in, Compressed Length 17.99 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.243 Bottom Crown Pins (003) (L243-B3)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/53 KA)
- USA INDUSTRIALS Silicone O-Ring, Dash 112, PK25 (ZUSAS70FDA112)
- RICHARDS-WILCOX Cane Bolt Lock Package – Zinc Plated (0524.00024)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-073)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60001DD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- GENESIS Dynamic End - 40 Lbs (GSS 740910)
- Bansbach Easylift Gas Springs & Dampers