Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 200
Mfr # AF243-054
Zoro # G0141303
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 15.19 in
- Extended Length 27.99 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF243-054
- Zoro # G0141303
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.19 in |
Extended Length | 27.99 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 200 lb |
Material | Steel |
Locking | No |
Adjustable Resistance | No |
Stroke | 12.8 in |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 200 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27.99 in, Compressed Length 15.19 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- SARGENT 6-Pin Keyblank, HA Keyway, Embossed Logo Only, 50 Pack (6275HA (50PK))
- MSI Baltic Brown 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0042)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2B)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52402)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.7 Nm (FDT-57A-503)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN041-034)
- Bansbach Easylift Gas Springs & Dampers