Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 200
Mfr # AF242-065
Zoro # G0141102
original price:
$68.15
10% off
new price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Stroke 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF242-065
- Zoro # G0141102
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.36 in |
Extended Length | 18.23 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 200 lb |
Material | Steel |
Stroke | 7.87 in |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 200 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.23 in, Compressed Length 10.36 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Rams Head Architectural Grade PVC Combination Pediment, 36"W x 15-7/8"H x 2-3/4"P (PEDPC036X160RHP00)
- MASTER LOCK Padlock Cmb Vrtclr 4-Dgt 7/8In (643DASTWD)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Proximity, Office (CO200CY50 PR RHO 626 PD)
- PRIME-LINE Bi-Fold Closet Track Kit, 72 in., Four Door Hardware pack 1 Kit (164689-1)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 (AF242-066)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (52400I)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52400)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60002D3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF243-051)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (22152A3)
- Bansbach Easylift Gas Springs & Dampers