Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 20
Mfr # AF041-080
Zoro # G0140375
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 6.77 in
- Extended Length 10.71 in
- Fitting Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF041-080
- Zoro # G0140375
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 6.77 in |
Extended Length | 10.71 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 20 lb |
Material | Steel |
Fitting Type | None |
Stroke | 3.94 in |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 20 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.94 in, Extended Length 10.71 in, Compressed Length 6.77 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mirrored Door Pull with Adhesive Back (2 Pack) (MP6942)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0020-N)
- ZORO SELECT 2 in W x 3 in H Bright Brass Door and Butt Hinge (3HTR5)
- BALDWIN Reserve Satin Nickel Kit (8BR0702.004)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-083)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-063)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-093)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.54 (HX3P1-001)
- SPD Welded Blade End Gas Spring (GSWB248645)
- Bansbach Easylift Gas Springs & Dampers