Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 175
Mfr # AF243-063
Zoro # G0141391
original price:
$56.00
10% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 15.63 in
- Extended Length 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF243-063
- Zoro # G0141391
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.63 in |
Extended Length | 29.41 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 175 lb |
Material | Steel |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Stroke | 13.78 in |
Description
Gas Spring, Standard, Material Steel, Force 175 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 13.78 in, Extended Length 29.41 in, Compressed Length 15.63 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP ILCO Lockset Key Blank (IN35)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 605 CAM LH)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 7/8 in (C8178-107-26D)
- ZORO SELECT 2 3/4 in W x 8 in H zinc plated Tee Hinge (4PB46)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 500 (55400E)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 (AF640-069)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-049)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF243-051)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (21952A3)
- WHITECAP 10" Gas Spring - 40lb - Black Nitrate (G-3040C)
- Bansbach Easylift Gas Springs & Dampers