Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 175
Mfr # AF242-074
Zoro # G0141197
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF242-074
- Zoro # G0141197
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.14 in |
Extended Length | 26.38 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 175 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Stroke | 10.24 in |
Description
Gas Spring, Standard, Material Steel, Force 175 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26.38 in, Compressed Length 16.14 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-1.375-1.500-0.065-701-89-BLACK-STOCK (326909)
- RAYMOND Die Spring, Medium Duty, 2x7 In (103828)
- ANDOVA TILES SAMPLE Channing Elongated Hex 1 x 25 Marble Honeycomb Mosaic Wall Floor Tile (SAM-ANDCHA135)
- TELL 500 Series Door Closer, Aluminum (DC100033)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 (HX3M2-003)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN041-034)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-106)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-059)
- BANSBACH EASYLIFT Rotary Damper, Disk, 2.0 Nm (FDN-47A-R203)
- SPD Welded Blade End Gas Spring (GSWB348667)
- Bansbach Easylift Gas Springs & Dampers