Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 150
Mfr # AF244-045
Zoro # G0141486
original price:
$71.69
20% off
new price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 17.99 in
- Extended Length 33.94 in
- Stroke 16.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF244-045
- Zoro # G0141486
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 17.99 in |
Extended Length | 33.94 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 150 lb |
Material | Steel |
Stroke | 16.14 in |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 150 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33.94 in, Compressed Length 17.99 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Keeper (EMC 7502-1 ZN)
- NATIONAL HARDWARE Steel Double Box Rail Brackets 300 lb (N104-786)
- SPEC Compression Spring Music Wire, PK5, C02180110500S (C02180110500S)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52403E)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L (FK-0604L-S)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15, (60002FD3)
- AP PRODUCTS 28 In. Gas Spring No. 100 (A1W-10610)
- Bansbach Easylift Gas Springs & Dampers