Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 150
Mfr # AF243-052
Zoro # G0141285
original price:
$67.29
25% off
new price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 15.19 in
- Extended Length 27.99 in
- Rod Dia. 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF243-052
- Zoro # G0141285
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.19 in |
Extended Length | 27.99 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 150 lb |
Material | Steel |
Locking | No |
Adjustable Resistance | No |
Fitting Type | None |
Stroke | 12.8 in |
Description
Gas Spring, Standard, Material Steel, Force 150 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27.99 in, Compressed Length 15.19 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Tailpiece Q330168 (Q330168)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1347AF)
- PRIME-LINE Rekeying Kit Kwikset5Pin (E 2400)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF243-051)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30, (60004GD3)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55401B)
- ATTWOOD MARINE Stainless Gas Spring 8MM Rod 15" Extended; 9.5" Compressed; 20 LB (ST33-20-5)
- Bansbach Easylift Gas Springs & Dampers