Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 15
Mfr # AF042-042
Zoro # G0140752
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.32 in
- Extended Length 18.19 in
- Rod Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF042-042
- Zoro # G0140752
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.32 in |
Extended Length | 18.19 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 15 lb |
Material | Steel |
Stroke | 7.87 in |
Fitting Type | None |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 15 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.19 in, Compressed Length 10.32 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T4A3386 32D)
- NATIONAL HARDWARE OPEN S-HOOK ZNC PLT 4"" (N347-856)
- PAMEX Privacy Square Style Sliding Door Lock Matte Black Finish (PF1910)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37628)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-033)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-113)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-062)
- SPD Welded Blade End Gas Spring (GSWB2254146)
- Bansbach Easylift Gas Springs & Dampers