Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 130
Mfr # AF041-091
Zoro # G0140481
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 6.77 in
- Extended Length 10.71 in
- Rod Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF041-091
- Zoro # G0140481
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 6.77 in |
Extended Length | 10.71 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 130 lb |
Material | Steel |
Stroke | 3.94 in |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 130 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.94 in, Extended Length 10.71 in, Compressed Length 6.77 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- BROAN Pushbutton, Satin Nickel Stucco, Lighted (PB41LSN)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- STRYBUC Patio Door Roller Tandem (9-403A)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60004BD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-058)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-057)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52400E)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-106)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN042-050)
- GENESIS Gs10-1175Md13-110 Gas Spring (GSS 6475UU)
- Bansbach Easylift Gas Springs & Dampers