Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 125
Mfr # AF244-044
Zoro # G0141477
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 17.99 in
- Extended Length 33.94 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF244-044
- Zoro # G0141477
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 17.99 in |
Extended Length | 33.94 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 125 lb |
Material | Steel |
Locking | No |
Fitting Type | None |
Stroke | 16.14 in |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 125 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33.94 in, Compressed Length 17.99 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4GGJ3)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Max. Pressure (PSI): 800 (D014150R204027)
- SPD Welded Blade End Gas Spring (GSWB2447101)
- ZORO SELECT Brown Viton O-Ring, Dash 012, PK100 (ZUSAVB75012)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (52403A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF244-040)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-083)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- BANSBACH EASYLIFT Shock Absorber, 924 lb., M27x1.5,117.5mm L (FK-2725L-S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF042-051)
- Bansbach Easylift Gas Springs & Dampers