Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 120
Mfr # AF042-055
Zoro # G0140883
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.35 in
- Extended Length 18.62 in
- Cylinder Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF042-055
- Zoro # G0140883
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.35 in |
Extended Length | 18.62 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 120 lb |
Material | Steel |
Locking | No |
Stroke | 8.27 in |
Fitting Type | None |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 120 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 8.27 in, Extended Length 18.62 in, Compressed Length 10.35 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Single Point Hook, Adhesive Back, PK40 (17067CLR-S40NA)
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- ILCO Ilco: Key Blanks, 1623-TM15 TRIMARK (KS720) (ILCO-1623-TM15)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-064)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-063)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-056)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm (FWM-1612XBD-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-117)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60003AD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- Bansbach Easylift Gas Springs & Dampers