Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 120
Mfr # AF041-103
Zoro # G0140603
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 8.23 in
- Extended Length 13.74 in
- Rod Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF041-103
- Zoro # G0140603
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 8.23 in |
Extended Length | 13.74 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 120 lb |
Material | Steel |
Fitting Type | None |
Stroke | 5.51 in |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 120 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 5.51 in, Extended Length 13.74 in, Compressed Length 8.23 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Bolt, Heavy Duty Antique Nickel 4" (DDB425U15A)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWMG08385918)
- J.W. WINCO GN237-ZD-76-50-A-SW Hinge Zinc Die Cast (237-ZD-76-50-A-SW)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22062A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60000AD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF242-060)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030B1-CW)
- SPD Welded Blade End Gas Spring (GSWB426411)
- Bansbach Easylift Gas Springs & Dampers