Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 120
Mfr # AF040-023
Zoro # G0140217
original price:
$43.14
47% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 3.85 in
- Extended Length 5.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF040-023
- Zoro # G0140217
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 3.85 in |
Extended Length | 5.81 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 120 lb |
Material | Steel |
Stroke | 1.97 in |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 120 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 1.97 in, Extended Length 5.81 in, Compressed Length 3.85 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom (B-PB5305LN x 626)
- PRIME-LINE LOCK SASH VINYL WDW WHT (F 2744)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Offset (R35-1105-XC)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.7 Nm (FDT-70A-903)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-044)
- BANSBACH EASYLIFT Lever Release Towards Spring (8452)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- BANSBACH EASYLIFT Hand Crank Hydraulic Actuation 6 in (EM00099)
- SPD Welded Blade End Gas Spring (GSWB252622)
- Bansbach Easylift Gas Springs & Dampers