Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 110
Mfr # AF042-067
Zoro # G0141005
original price:
$50.28
14% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 12.52 in
- Extended Length 22.36 in
- Cylinder Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF042-067
- Zoro # G0141005
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.52 in |
Extended Length | 22.36 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 110 lb |
Material | Steel |
Stroke | 9.84 in |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 110 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 9.84 in, Extended Length 22.36 in, Compressed Length 12.52 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Screw On Overlay Hinge (71B3550)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In, Width (In.): 4 in (2EXU4)
- PRIME-LINE Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design Single Pack (E 2643)
- CODEL DOORS 32"x96"x1-3/4" Primed 3-Panel Mission Interior Shaker 20min Fire Rated 6-9/16" LH Prehung Door (2880134PRI840320MLH15M6916)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-069)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-065)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN042-050)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., 156mm L (FPD-1050B2-CW)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60004BD3)
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.7 Nm (FDT-70A-903)
- Bansbach Easylift Gas Springs & Dampers