Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 110
Mfr # AF042-052
Zoro # G0140856
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.32 in
- Extended Length 18.19 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF042-052
- Zoro # G0140856
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.32 in |
Extended Length | 18.19 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 110 lb |
Material | Steel |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Stroke | 7.87 in |
Description
Gas Spring, Standard, Material Steel, Force 110 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.19 in, Compressed Length 10.32 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1501CLET)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57840)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- CABLESAFE S-Hook, Yellow, 6" (INT CS06)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-033)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-044)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF042-051)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, (AN041-029)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF244-044)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60001CD3)
- SPD Welded Blade End Gas Spring (GSWB414622)
- Bansbach Easylift Gas Springs & Dampers