Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 100
Mfr # AF243-060
Zoro # G0141364
original price:
$67.51
28% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 15.63 in
- Extended Length 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF243-060
- Zoro # G0141364
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.63 in |
Extended Length | 29.41 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 100 lb |
Material | Steel |
Fitting Type | None |
Locking | No |
Adjustable Resistance | No |
Stroke | 13.78 in |
Description
Gas Spring, Standard, Material Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 13.78 in, Extended Length 29.41 in, Compressed Length 15.63 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1250-3077/PA AL Door Closer Arms (1250-3077/PA 689)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA STAT)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-058)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-062)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF543-010)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L (FK-0604L-S)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22062A3)
- Bansbach Easylift Gas Springs & Dampers