Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 100
Mfr # AF242-071
Zoro # G0141163
original price:
$82.65
57% off
new price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF242-071
- Zoro # G0141163
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.14 in |
Extended Length | 26.38 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 100 lb |
Material | Steel |
Locking | No |
Adjustable Resistance | No |
Fitting Type | None |
Stroke | 10.24 in |
Description
Gas Spring, Standard, Material Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26.38 in, Compressed Length 16.14 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Bronze Latch 11096612 (11096612)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/50 KD)
- HARDWARE RESOURCES 3" Wx3"Dx35-1/2"H Rubberwood Reed Post (P2-3RW)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack) (N 6667)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-057)
- BANSBACH EASYLIFT Shock Absorber, 858 lb., M25x1.5,140mm L (FK-2530L-S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 (AF542-005)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT Shock Absorber, 924 lb., M27x1.5,117.5mm L (FK-2725L-S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-062)
- WHITECAP 17" Gas Spring - 40lb - Stainless Steel (G-3640SSC)
- Bansbach Easylift Gas Springs & Dampers