Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 100
Mfr # AF042-053
Zoro # G0140865
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.35 in
- Extended Length 18.62 in
- Stroke 8.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF042-053
- Zoro # G0140865
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.35 in |
Extended Length | 18.62 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 100 lb |
Material | Steel |
Stroke | 8.27 in |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 8.27 in, Extended Length 18.62 in, Compressed Length 10.35 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07201051250S (C07201051250S)
- REV-A-SHELF Rev-A-Shelf - 3-Inch Base Cabinet Filler Soft Close Pullout Kitchen Wooden Spice Rack (432-BFBBSC-3C)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center White Contemporary Drawer Edge Pull (BP989819230)
- ADAMS RITE Heavy Duty DeadLatch , 1-1/8 BS LH/RHR, Field Reversible Flat, Radius, Beveled 4902-01 Fl (ADR-4900-35-201-628)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-056)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (22152A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-045)
- BANSBACH EASYLIFT Shock Absorber, 2.2 lb., 57mm L (FPD-1012A1-CB)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-058)
- Bansbach Easylift Gas Springs & Dampers