Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 90
Mfr # AN042-054
Zoro # G0192105
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 12.52 in
- Extended Length 22.36 in
- Stroke 9.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # AN042-054
- Zoro # G0192105
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.52 in |
Extended Length | 22.36 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 90 lb |
Material | Stainless Steel |
Stroke | 9.84 in |
Fixed Resistance | Yes |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 90 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 9.84 in, Extended Length 22.36 in, Compressed Length 12.52 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Two Piece Adjustable Door Strike, Chrome Plated Single Pack (U 10278)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57867)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated (4RRG8)
- WALKER Electromagnetic Lift, 12" Round w/Wire (CER12)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22062A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-065)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55400B)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030B1-CW)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60003BD3)
- BANSBACH EASYLIFT Lever Release Towards Spring (8452)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- Bansbach Easylift Gas Springs & Dampers