Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 60
Mfr # AN041-046
Zoro # G0191572
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 8.23 in
- Extended Length 13.74 in
- Rod Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN041-046
- Zoro # G0191572
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 8.23 in |
Extended Length | 13.74 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 60 lb |
Material | Stainless Steel |
Fitting Type | None |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Stroke | 5.51 in |
Locking | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 5.51 in, Extended Length 13.74 in, Compressed Length 8.23 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 10PK (08945)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 6-9/16" LH Prehung Door (3080pri1501NPCLETLH156916)
- BEST Key Blank, BEST Lock, Standard, C Keyway (1A1C1KS208KS800)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-097)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-092)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- GENESIS Gs08-0425Pe10-020 Gas Spring (GSS 1903UX)
- Bansbach Easylift Gas Springs & Dampers