Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 500
Mfr # 55400E
Zoro # G0139492
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M10
- Compressed Length 10.91 in
- Extended Length 18.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 55400E
- Zoro # G0139492
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 10.91 in |
Extended Length | 18.9 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 500 lb |
Material | Stainless Steel |
Locking | No |
Fixed Resistance | Yes |
Stroke | 7.99 in |
Adjustable Resistance | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Stainless Steel, Force 500 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 7.99 in, Extended Length 18.9 in, Compressed Length 10.91 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0200)
- WRIGHT PRODUCTS Screen Door Pull, 4-3/4 in., Brass Plate (V434BR)
- USA INDUSTRIALS Buna-N O-Ring, Dash 331, PK50 (ZUSAH70331)
- EMTEK Haydon 1-1/4 in Cabinet Knob Satin Brass Finish (86697US4)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55400B)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Clockwise (FRN-F2-R203)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 30 (21964A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-107)
- SPD Welded Blade End Gas Spring (GSWB3785179)
- Bansbach Easylift Gas Springs & Dampers