Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 50
Mfr # AN651-037
Zoro # G0192351
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M5
- Compressed Length 7.08 in
- Extended Length 12.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN651-037
- Zoro # G0192351
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M5 |
Compressed Length | 7.08 in |
Extended Length | 12.99 in |
Rod Dia. | 0.24 in |
Cylinder Dia. | 0.59 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 50 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Locking | No |
Stroke | 5.91 in |
Fitting Type | None |
Description
Gas Spring, Standard, Material Stainless Steel, Force 50 lb, Rod Thread Size M5, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 5.91 in, Extended Length 12.99 in, Compressed Length 7.08 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter Universal House/Office Key Blank 2003 M60 Single For Master Locks, 4PK (532003)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 4-2/3 In. L (4510-45-101-313)
- DELTANA Extension Rod Satin Stainless Steel 24" (24EXTROD)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Orb (PPH55U10B)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 (AF640-067)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 (60003FD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- Bansbach Easylift Gas Springs & Dampers