Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 50
Mfr # AN042-065
Zoro # G0191931
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.35 in
- Extended Length 18.62 in
- Cylinder Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN042-065
- Zoro # G0191931
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.35 in |
Extended Length | 18.62 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 50 lb |
Material | Stainless Steel |
Fitting Type | None |
Locking | No |
Fixed Resistance | Yes |
Stroke | 8.27 in |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 50 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 8.27 in, Extended Length 18.62 in, Compressed Length 10.35 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Aluminum Door Deadlocks (MS1850SN-410-335)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 3/4D, Pk25 (3MPT6)
- DON-JO Square Passage Pocket Door Lock (PDL100626)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8300.260)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm (FWM-3035TBD-C)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-033)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- BANSBACH EASYLIFT Lever Release Towards Spring (8452)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- Bansbach Easylift Gas Springs & Dampers