Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 50
Mfr # 52400A
Zoro # G0139054
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 52400A
- Zoro # G0139054
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.36 in |
Extended Length | 18.23 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 50 lb |
Material | Stainless Steel |
Locking | No |
Stroke | 7.87 in |
Fitting Type | None |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Description
Gas Spring, Standard, Material Stainless Steel, Force 50 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.23 in, Compressed Length 10.36 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-18-MP-R)
- ACCURIDE Drawer Slide, Bracket Mount, Soft Close, PK2, 1/2"W (C 301 -2590-20D)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- TOOLPRO Acoustical Eye Lag Driver 1Pack (TP05031)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (21966A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-107)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55402C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF242-067)
- BANSBACH EASYLIFT Shock Absorber, 154 lb., M20x1.5, 55mm L (FV-2008L-S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-111)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21953A3)
- Bansbach Easylift Gas Springs & Dampers