Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 40
Mfr # AN650-018
Zoro # G0192184
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M5
- Compressed Length 3.07 in
- Extended Length 5.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN650-018
- Zoro # G0192184
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M5 |
Compressed Length | 3.07 in |
Extended Length | 5.04 in |
Rod Dia. | 0.24 in |
Cylinder Dia. | 0.59 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 40 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Stroke | 1.97 in |
Locking | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Stainless Steel, Force 40 lb, Rod Thread Size M5, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type None, Stroke 1.97 in, Extended Length 5.04 in, Compressed Length 3.07 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Access Control Keypad, Black, 5-7/64 in. H (MTK15)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2BLS)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- DON-JO 5-3/4" Metal - Wood Stud Combo Anchor (534MWA)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-033)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-058)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (22152A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030B1-CW)
- GENESIS Gs08-1025Pe10-065 Gas Spring (GSS 6318UV)
- Bansbach Easylift Gas Springs & Dampers