Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 300
Mfr # 55402B
Zoro # G0139605
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M10
- Compressed Length 18.86 in
- Extended Length 34.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # 55402B
- Zoro # G0139605
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 18.86 in |
Extended Length | 34.84 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 300 lb |
Material | Stainless Steel |
Stroke | 15.98 in |
Fixed Resistance | Yes |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 300 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 15.98 in, Extended Length 34.84 in, Compressed Length 18.86 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05100BL (LP2S12X05100BL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- ADAMS RITE Retrofit Mortise Deadlatch, 7/8" BS, US28, LH (4530-15-101-628)
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CS24015072GA)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55402C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF040-025)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF242-072)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030A1-CW)
- SPD Welded Blade End Gas Spring (GSWB2486134)
- Bansbach Easylift Gas Springs & Dampers