Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 30
Mfr # AN042-033
Zoro # G0191807
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.32 in
- Extended Length 18.19 in
- Cylinder Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN042-033
- Zoro # G0191807
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.32 in |
Extended Length | 18.19 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 30 lb |
Material | Stainless Steel |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Fitting Type | None |
Locking | No |
Stroke | 7.87 in |
Description
Gas Spring, Standard, Material Stainless Steel, Force 30 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.19 in, Compressed Length 10.32 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1622-TM14 TRIMARK (KS201) (ILCO-1622-TM14)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (64373)
- MSI Eden Statuary 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0458)
- STRYBUC Concealed Active Multipoint (56-121)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-050)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF042-051)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-F2-L203)
- BANSBACH EASYLIFT Fixed Rotary Damper, Both Directions (FRT-C2-301-G1)
- SPD Welded Blade End Gas Spring (GSWB225445)
- Bansbach Easylift Gas Springs & Dampers