Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 250
Mfr # 55402A
Zoro # G0139596
original price:
$142.99
14% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M10
- Compressed Length 18.86 in
- Extended Length 34.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # 55402A
- Zoro # G0139596
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 18.86 in |
Extended Length | 34.84 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 250 lb |
Material | Stainless Steel |
Fitting Type | None |
Locking | No |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Stroke | 15.98 in |
Description
Gas Spring, Standard, Material Stainless Steel, Force 250 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 15.98 in, Extended Length 34.84 in, Compressed Length 18.86 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pull Handle, #7 x 3/4 In., Powder Coated, Unthr. Through Holes (4PE16)
- MIDWEST FASTENER 3/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18502)
- 80/20 1 in W x 2 in H Anodized Aluminum Door and Butt Hinge (25-2086)
- HILLMAN 25 X120LB GREEN EXT SPRINGS (852152)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (55402)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55402B)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-062)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (52403A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-013)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-066)
- Bansbach Easylift Gas Springs & Dampers