Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 250
Mfr # 55401A
Zoro # G0139526
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M10
- Compressed Length 14.77 in
- Extended Length 26.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 55401A
- Zoro # G0139526
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 14.77 in |
Extended Length | 26.77 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 250 lb |
Material | Stainless Steel |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Locking | No |
Fitting Type | None |
Stroke | 12 in |
Description
Gas Spring, Standard, Material Stainless Steel, Force 250 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 12 in, Extended Length 26.77 in, Compressed Length 14.77 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- ZORO SELECT Gasket, Full Face, 6 In, SBR, Red (7124FF-0150-125-0600)
- NATIONAL HARDWARE Hndrail Bracket Orb 3.1" (N332-833)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55401B)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55401C)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF543-005)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-057)
- SPD Welded Blade End Gas Spring (GSWB3385134)
- Bansbach Easylift Gas Springs & Dampers