Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 250
Mfr # 52401I
Zoro # G0139237
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 52401I
- Zoro # G0139237
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.14 in |
Extended Length | 26.38 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 250 lb |
Material | Stainless Steel |
Adjustable Resistance | No |
Locking | No |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 10.24 in |
Description
Gas Spring, Standard, Material Stainless Steel, Force 250 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26.38 in, Compressed Length 16.14 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367S)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Finish: Plain (3HPD1)
- MIDWEST FASTENER 23/32" x .087" x 2-3/8" Steel Compression Springs 6PK (18636)
- KEYLESS FACTORY KeylessFactory: Audi Q7 2017 Smart Key Emergency key (EKB-AUD-02)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-117)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-037)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm (FA-1410RB-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-066)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-063)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- Bansbach Easylift Gas Springs & Dampers