Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 250
Mfr # 52400I
Zoro # G0139133
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 52400I
- Zoro # G0139133
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.36 in |
Extended Length | 18.23 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 250 lb |
Material | Stainless Steel |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Fixed Resistance | Yes |
Stroke | 7.87 in |
Description
Gas Spring, Standard, Material Stainless Steel, Force 250 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.23 in, Compressed Length 10.36 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 36 in H Stainless steel Continuous Hinge (1CAL2)
- LUCKY LINE LuckyLine: FLX-O-LOC NYLON CTD CABLE 1/CD (LKL-71101)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-4 (01-30016-4)
- LUCKY LINE Economy Spring Snap, L 1 3/4 In, PK10 (4FCU4)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (52400G)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF242-060)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-066)
- SPD Gas Spring Welded Blade End (GSWB3885123)
- Bansbach Easylift Gas Springs & Dampers