Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 25
Mfr # 52402
Zoro # G0139246
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 15.19 in
- Extended Length 27.99 in
- Stroke 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 52402
- Zoro # G0139246
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.19 in |
Extended Length | 27.99 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 25 lb |
Material | Stainless Steel |
Stroke | 12.8 in |
Fixed Resistance | Yes |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 25 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27.99 in, Compressed Length 15.19 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1461-HD AL Surface Closers (1461-HD 689)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL341/25B-KD)
- KEYLESS FACTORY KeylessFactory:Chips: 4D69 Toyota Prius (CHIP-TOY-4D69)
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8097.031)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52402E)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-048)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-049)
- BANSBACH EASYLIFT Rotary Damper, Disk, 1 Nm (FDT-47A-103)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- Bansbach Easylift Gas Springs & Dampers