Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 25
Mfr # 52400
Zoro # G0139045
original price:
$82.61
10% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 52400
- Zoro # G0139045
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.36 in |
Extended Length | 18.23 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 25 lb |
Material | Stainless Steel |
Adjustable Resistance | No |
Fitting Type | None |
Fixed Resistance | Yes |
Locking | No |
Stroke | 7.87 in |
Description
Gas Spring, Standard, Material Stainless Steel, Force 25 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.23 in, Compressed Length 10.36 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Casement Operator Crank Handle, 5/16 in. Bore, Zinc Diecast Construction 2 Pack (MP3532)
- COMPX NATIONAL Key Blank, For 4DEF7 & 4DEF8 (D4301)
- KWIKSET Privacy Lockset Vb Cove (93001-868)
- LASCO FITTINGS Gasket, 1 In, Styrene Butadiene Rubber (22005)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-108)
- BANSBACH EASYLIFT Shock Absorber, 924 lb., M27x1.5,117.5mm L (FK-2725L-S)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030B1-CW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-106)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF544-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF042-049)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22002A3)
- Bansbach Easylift Gas Springs & Dampers