Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 200
Mfr # 55402
Zoro # G0139587
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M10
- Compressed Length 18.86 in
- Extended Length 34.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # 55402
- Zoro # G0139587
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 18.86 in |
Extended Length | 34.84 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 200 lb |
Material | Stainless Steel |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Stroke | 15.98 in |
Description
Gas Spring, Standard, Material Stainless Steel, Force 200 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 15.98 in, Extended Length 34.84 in, Compressed Length 18.86 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Duronodic (TH1101-1-1/8-DUM)
- ZORO APPROVED SUPPLIER 118 OD EXT Spring (C-273)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 6" L, 6" W (BULK-FGSM-AN-8)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55402C)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55402B)
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L (FK-1417L-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-062)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20, (60004D3)
- Bansbach Easylift Gas Springs & Dampers