Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 150
Mfr # 52402E
Zoro # G0139291
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 15.19 in
- Extended Length 27.99 in
- Rod Dia. 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 52402E
- Zoro # G0139291
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.19 in |
Extended Length | 27.99 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 150 lb |
Material | Stainless Steel |
Locking | No |
Stroke | 12.8 in |
Fixed Resistance | Yes |
Fitting Type | None |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 150 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27.99 in, Compressed Length 15.19 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26"x80"x13/8" Primed 2Panel Interior Flat Panel Door Ovolo Bead 49/16" LH Prehung Door Black Hinges (2268pri8082LH1D4916)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-048)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF040-017)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF040-016)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100, (BK2X2-011)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- Bansbach Easylift Gas Springs & Dampers