Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 15
Mfr # AN041-028
Zoro # G0191396
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 6.77 in
- Extended Length 10.71 in
- Fitting Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN041-028
- Zoro # G0191396
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 6.77 in |
Extended Length | 10.71 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 15 lb |
Material | Stainless Steel |
Fitting Type | None |
Stroke | 3.94 in |
Fixed Resistance | Yes |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 15 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.94 in, Extended Length 10.71 in, Compressed Length 6.77 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Chain Mchn Strt#3Brs50' (0723367)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG1550031039S)
- GLARO Coat Hook, 12 Hooks, 36 In W, Satin Alumin (236SA)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-080)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (20020A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60003BD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF040-017)
- Bansbach Easylift Gas Springs & Dampers