Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 100
Mfr # AN042-055
Zoro # G0191983
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.35 in
- Extended Length 18.62 in
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN042-055
- Zoro # G0191983
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.35 in |
Extended Length | 18.62 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 100 lb |
Material | Stainless Steel |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Fitting Type | None |
Stroke | 8.27 in |
Locking | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 8.27 in, Extended Length 18.62 in, Compressed Length 10.35 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mirror Door Roller Assembly, 1-1/2 in., Plastic Roller, Ball Bearings, Concave (Single Pack) (N 6599)
- SCHLAGE Schlage Mortise Passage Lockset, Lever, Passage (L9010 17A 626)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021S-26D-41 (LL1021S-26D-41)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 (P3P3F42-250-607/600N)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 (AF544-004)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 (AF640-059)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF042-061)
- Bansbach Easylift Gas Springs & Dampers