Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 100
Mfr # AN042-040
Zoro # G0191877
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.32 in
- Extended Length 18.19 in
- Rod Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN042-040
- Zoro # G0191877
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.32 in |
Extended Length | 18.19 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 100 lb |
Material | Stainless Steel |
Fitting Type | None |
Stroke | 7.87 in |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Locking | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.19 in, Compressed Length 10.32 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3902SWO)
- MAG-MATE Rare Earth Magnet Material, 8.5 lb. (NE3750NP42)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1350)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22002A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60003BD3)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 12.20 (HX1P1-001)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 156mm L (FPD-1050A3-CW)
- Bansbach Easylift Gas Springs & Dampers