Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 100
Mfr # AN041-063
Zoro # G0191746
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 9.33 in
- Extended Length 15.63 in
- Stroke 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AN041-063
- Zoro # G0191746
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 9.33 in |
Extended Length | 15.63 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 100 lb |
Material | Stainless Steel |
Stroke | 6.3 in |
Fitting Type | None |
Fixed Resistance | Yes |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 6.3 in, Extended Length 15.63 in, Compressed Length 9.33 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Hook, Vinyl, 2-1/4 in. H (49GV53)
- BLUM 120 Degree Self-closing Doweled Overlay Hinge (71T5580)
- EMTEK Flat Black Handleset 461222LFBLH (461222LFBLH)
- MONROE PMP Folding Pull Handle, Clips/Fasteners (PH-0281)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-113)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-111)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60001CD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30, (60004GD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- SPD Welded Blade End Gas Spring (GSWB3385146)
- Bansbach Easylift Gas Springs & Dampers